- 24 in Length
- 4 in Width
- Aluminum Oxide Material
| RPM [Max] | 6500 rpm |
| Color | Maroon |
| Grit Type | Medium |
| Performance | Better |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Used With | All Metals |
| Length | 24 in |
| Bond | Resin |
| Material | Aluminum Oxide |
| Backing Material | Scrim |
| Weight | 0.355 LB |
| EAN or UPC | 48011005850 |

