- 132 in Length
- 3 in Width
- Aluminum Oxide Material
| Used With | All Metals |
| Color | Red |
| Length | 132 in |
| Grit Type | Medium |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven Surface Conditioning |
| Front Color | Maroon |
| Performance | Better |
| Backing Material | Scrim |
| Back Color | Maroon |
| Bond | Resin |
| Weight | 1.37 LB |
| EAN or UPC | 48011005683 |

