- Super Fine Grit
- 30 ft Length
- 6 in Width
- Flint Material
| Color | White |
| Type of Abrasive | Non-Woven |
| Grit | Super Fine |
| Length | 30 ft |
| Material | Flint |
| Used With | All Metals |
| Weight | 2.75 LB |
| EAN or UPC | 48011003078 |
| Color | White |
| Type of Abrasive | Non-Woven |
| Grit | Super Fine |
| Length | 30 ft |
| Material | Flint |
| Used With | All Metals |
| Weight | 2.75 LB |
| EAN or UPC | 48011003078 |