
- Fine Grit
- 30 ft Length
- 3 in Width
- Aluminum Oxide Material
Material | Aluminum Oxide |
Type of Abrasive | Non-Woven |
Length | 30 ft |
Color | Maroon |
Grit | Fine |
Weight | 1.7 LB |
EAN or UPC | 48011002965 |

Material | Aluminum Oxide |
Type of Abrasive | Non-Woven |
Length | 30 ft |
Color | Maroon |
Grit | Fine |
Weight | 1.7 LB |
EAN or UPC | 48011002965 |