- Very Fine Grit
- 30 ft Length
- 12 in Width
- Aluminum Oxide Material
| Grit | Very Fine |
| Material | Aluminum Oxide |
| Color | Maroon |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Weight | 6.05 LB |
| EAN or UPC | 48011002866 |
| Grit | Very Fine |
| Material | Aluminum Oxide |
| Color | Maroon |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Weight | 6.05 LB |
| EAN or UPC | 48011002866 |