- Medium Grit
- 30 ft Length
- 6 in Width
- Aluminum Oxide Material
| Length | 30 ft |
| Color | Maroon |
| Used With | All Metals |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Grit | Medium |
| Weight | 4.95 LB |
| EAN or UPC | 48011002743 |
| Length | 30 ft |
| Color | Maroon |
| Used With | All Metals |
| Type of Abrasive | Non-Woven |
| Material | Aluminum Oxide |
| Grit | Medium |
| Weight | 4.95 LB |
| EAN or UPC | 48011002743 |