
- Very Fine Grit
- 30 ft Length
- 4 in Width
- Aluminum Oxide Material
Grit | Very Fine |
Type of Abrasive | Non-Woven |
Length | 30 ft |
Material | Aluminum Oxide |
Color | Maroon |
Weight | 1.8 LB |
EAN or UPC | 48011002729 |

Grit | Very Fine |
Type of Abrasive | Non-Woven |
Length | 30 ft |
Material | Aluminum Oxide |
Color | Maroon |
Weight | 1.8 LB |
EAN or UPC | 48011002729 |