- Very Fine Grit
- 30 ft Length
- 4 in Width
- Silicon Carbide Material
| Grit | Very Fine |
| Color | Gray |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Material | Silicon Carbide |
| Weight | 2.566 LB |
| EAN or UPC | 48011002705 |
| Grit | Very Fine |
| Color | Gray |
| Length | 30 ft |
| Type of Abrasive | Non-Woven |
| Used With | All Metals |
| Material | Silicon Carbide |
| Weight | 2.566 LB |
| EAN or UPC | 48011002705 |