- Super Fine Grit
- 30 ft Length
- 4 in Width
- Silicon Carbide Material
| Color | Gray |
| Grit | Super Fine |
| Used With | All Metals |
| Material | Silicon Carbide |
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Weight | 1.6 LB |
| EAN or UPC | 48011002675 |
| Color | Gray |
| Grit | Super Fine |
| Used With | All Metals |
| Material | Silicon Carbide |
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Weight | 1.6 LB |
| EAN or UPC | 48011002675 |