- Super Fine Grit
- 30 ft Length
- 4 in Width
- Flint Material
| Grit | Super Fine |
| Used With | All Metals |
| Material | Flint |
| Length | 30 ft |
| Color | White |
| Type of Abrasive | Non-Woven |
| Weight | 1.415 LB |
| EAN or UPC | 48011002637 |
| Grit | Super Fine |
| Used With | All Metals |
| Material | Flint |
| Length | 30 ft |
| Color | White |
| Type of Abrasive | Non-Woven |
| Weight | 1.415 LB |
| EAN or UPC | 48011002637 |