- Ultra Fine Grit
- 30 ft Length
- 4 in Width
- Talc Material
applications
- Use manually or on an in-line sander
features
- Conformable for access to hard-to-reach areas
- Great for general use on a variety of materials
- Flexible web for finishing, blending and polishing
| Length | 30 ft |
| Abrasive Material | Talc |
| Used With | All Metals |
| Color | White |
| Material | Talc |
| Grit | Ultra Fine |
| Type of Abrasive | Non-Woven |
| Weight | 1.666 LB |
| EAN or UPC | 48011002620 |

