- 30 ft Length
- 12 in Width
- Talc Material
applications
- Use manually or on an in-line sander
features
- Conformable for access to hard-to-reach areas
- Great for general use on a variety of materials
- Flexible web for finishing, blending and polishing
| Type of Abrasive | Non-Woven |
| Length | 30 ft |
| Material | Talc |
| Abrasive Material | Talc |
| Color | White |
| Weight | 4.75 LB |
| EAN or UPC | 48011002545 |

