- Very Fine Grit
- 11 in Length
- 9 in Width
- Aluminum Oxide Material
| Grit | Very Fine |
| Length | 11 in |
| Color | Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Weight | 0.112 LB |
| EAN or UPC | 48011001609 |
| Grit | Very Fine |
| Length | 11 in |
| Color | Maroon |
| Material | Aluminum Oxide |
| Type of Abrasive | Non-Woven |
| Weight | 0.112 LB |
| EAN or UPC | 48011001609 |