- Office Tape
- 1000 in Length
- 3/4 in Width
- Transparent Color
| Core Size | 1 in |
| Tape Color Appearance | Matte White |
| Type | Office Tape |
| Color | Transparent |
| Adhesive | Permanent |
| Length | 1,000 in |
| Weight | 10.22 LB |
| EAN or UPC | 21200981982 |
| Core Size | 1 in |
| Tape Color Appearance | Matte White |
| Type | Office Tape |
| Color | Transparent |
| Adhesive | Permanent |
| Length | 1,000 in |
| Weight | 10.22 LB |
| EAN or UPC | 21200981982 |