- Foam Tape
- 36 yd Length
- 3/4 in Width
- Black Color
| Primary Liner | Polyethylene Film |
| Performance | Better |
| Assembly Type | Mounting & Trim Attachment |
| Thickness | 45 mil |
| Type | Foam Tape |
| Backing Material | Foam |
| Temperature Range [Max] | 300 °F |
| Core Size | 3 in |
| Material | Acrylic Foam |
| Color | Black |
| Foam Conformability | Very Conformable |
| Length | 36 yd |
| Weight | 1.416 LB |
| EAN or UPC | 21200970566 |

