- Glass Cloth Tape
- 36 yd Length
- 2 in Width
- White Color
| Elongation | 7 % |
| Backing Material | Glass Cloth |
| Shelf Life | 24 Months |
| Core Material | Paper |
| Type | Glass Cloth Tape |
| Core Size | 3 in |
| Temperature Range [Min] | -20 °F |
| Length | 36 yd |
| Temperature Range [Max] | 250 °F |
| Adhesive | Acrylic |
| Thickness | 7 mil |
| Backing Thickness | 0.13 mm |
| Color | White |
| Flame Retardant | Yes |
| Weight | 1.625 LB |
| EAN or UPC | 21200966767 |

