- Glass Cloth Tape
- 36 yd Length
- 1 in Width
- White Color
| Shelf Life | 24 Months |
| Temperature Range [Min] | -20 °F |
| Backing Material | Glass Cloth |
| Adhesive | Acrylic |
| Thickness | 7 mil |
| Elongation | 7 % |
| Backing Thickness | 0.13 mm |
| Color | White |
| Type | Glass Cloth Tape |
| Temperature Range [Max] | 250 °F |
| Length | 36 yd |
| Weight | 0.888 LB |
| EAN or UPC | 21200966705 |

