- 36 yd Length
- 4 in Width
| Type | Conductive Adhesive Transfer Tape |
| Length | 36 yd |
| Thickness | 0.089 mm |
| Adhesive | Acrylic |
| Weight | 5.0 LB |
| EAN or UPC | 21200962226 |
| Type | Conductive Adhesive Transfer Tape |
| Length | 36 yd |
| Thickness | 0.089 mm |
| Adhesive | Acrylic |
| Weight | 5.0 LB |
| EAN or UPC | 21200962226 |