- Masking Tape
- 60.1 yd Length
- 1.41 in Width
- Beige Color
| Core Size | 3 in |
| Type | Masking Tape |
| Backing Material | Crepe Paper |
| Surface | Heavy Texture |
| Length | 60.100 yd |
| Color | Beige |
| Weight | 12.92 LB |
| EAN or UPC | 21200958335 |
| Core Size | 3 in |
| Type | Masking Tape |
| Backing Material | Crepe Paper |
| Surface | Heavy Texture |
| Length | 60.100 yd |
| Color | Beige |
| Weight | 12.92 LB |
| EAN or UPC | 21200958335 |