- Polyester Film Tape
- 72 yd Length
- 2 in Width
- Transparent Color
| Type | Polyester Film Tape |
| Core Size | 3 in |
| Length | 72 yd |
| Color | Transparent |
| Thickness | 2 mil |
| Backing Material | Polyester |
| Adhesive | Acrylic |
| Adhesion Strength | 20 oz/in |
| Weight | 4.166 LB |
| EAN or UPC | 21200957727 |

