- Strapping Tape
- 110 m Length
- 72 mm Width
- Ivory Color
| Elongation | 32 % |
| Length | 110.000 m |
| Backing Thickness | 0.11 mm |
| Backing Material | Tensilized Polypropylene |
| Adhesive | Synthetic Rubber |
| Thickness | 4.6 mil |
| Type | Strapping Tape |
| Color | Ivory |
| Adhesion Strength | 70 oz/in |
| Core Size | 3 in |
| Weight | 26.2 LB |
| EAN or UPC | 21200956614 |

