- Sealing Tape
- 72 yd Length
- 8 in Width
- White Color
| Length | 72 yd |
| Color | White |
| Type | Sealing Tape, Preservation |
| Adhesive | Rubber |
| Thickness | 9.5 mil |
| Adhesion Strength | 30 oz/in |
| Backing Material | Polyethylene |
| Weight | 8.1 LB |
| EAN or UPC | 21200954382 |
| Length | 72 yd |
| Color | White |
| Type | Sealing Tape, Preservation |
| Adhesive | Rubber |
| Thickness | 9.5 mil |
| Adhesion Strength | 30 oz/in |
| Backing Material | Polyethylene |
| Weight | 8.1 LB |
| EAN or UPC | 21200954382 |