- Strapping Tape
- 55 m Length
- 24 mm Width
- Clear Color
| Color | Clear |
| Thickness | 4.6 mil |
| Elongation | 30 % |
| Type | Reinforced, Strapping Tape |
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Adhesion Strength | 50 oz/in |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Weight | 0.294 LB |
| EAN or UPC | 21200882982 |

