- Filament Tape
- 50 m Length
- 50 mm Width
- Clear Color
features
- Provides good abrasion, moisture and scuff resistance
- Specifically formulated to provide good adhesion to metallic, plastic and fiberboard
- Allows printing and illustrations to be seen through tape
- Protective of filaments and adhesive to provide longer package life
- Holds with minimum rubdown
- Boxes remain closed for longer periods of time
- High cross-direction tensile strength
- Excellent shear and initial adhesion
- Performs better than paper backings when exposed to outdoor and humid environments
- Resists center seams slitting in both machine and cross direction, increasing the performance of the tape
| Length | 50.000 m |
| Thickness | 5.7 mil |
| Elongation | 6 % |
| Adhesive | Synthetic Rubber |
| Color | Clear |
| Type | Filament Tape, Bi-Directional |
| Adhesion Strength | 100 oz/in |
| Tensile | 150 lb/in |
| Core Size | 3 in |
| Backing Thickness | 0.145 mm |
| Performance | Specialty |
| Manufacturer Name | SCOTCH |
| Backing Material | Polypropylene Film |
| Weight | 0.89 LB |
| EAN or UPC | 21200882289 |

