- Filament Tape
- 50 m Length
- 25 mm Width
- Clear Color
| Adhesion Strength | 100 oz/in |
| Thickness | 5.7 mil |
| Elongation | 6 % |
| Core Size | 3 in |
| Length | 50.000 m |
| Adhesive | Synthetic Rubber |
| Type | Filament Tape, Bi-Directional |
| Performance | Specialty |
| Backing Thickness | 0.145 mm |
| Backing Material | Polypropylene |
| Color | Clear |
| Weight | 0.444 LB |
| EAN or UPC | 21200882272 |

