- Filament Tape
- 50 m Length
- 19 mm Width
- Clear Color
| Length | 50.000 m |
| Thickness | 5.7 mil |
| Backing Material | Polypropylene |
| Performance | Specialty |
| Adhesive | Synthetic Rubber |
| Core Size | 3 in |
| Type | Filament Tape, Bi-Directional |
| Adhesion Strength | 100 oz/in |
| Color | Clear |
| Elongation | 6 % |
| Backing Thickness | 0.145 mm |
| Weight | 0.333 LB |
| EAN or UPC | 21200882265 |

