- Filament Tape
- 55 m Length
- 36 mm Width
- Clear Color
applications
- Specifically formulated to provide an excellent balance of initial adhesion and long term holding power to most fiberboard surfaces, including recycled and printed fiberboard surfaces
features
- Good handling
- Printable
- High tensile strength (380 lb/in width) combined with low stretch allows the use of less tape in many applications
- Allows printing and illustrations to be seen through tape
- High shear and good initial adhesion
- Very good long term holding power
- Tough film backing protects filaments and adhesive to provide longer functional tape performance
- When printed, provides advertising, warning and labeling capabilities
- Holds with minimum rubdown
- Boxes remain securely closed through normal warehouse time cycles
- Excellent abrasion and moisture resistance
compliances
- 0
| Length | 55.000 m |
| Adhesive | Synthetic Rubber |
| Color | Clear |
| Elongation | 3 % |
| Thickness | 6.6 mil |
| Adhesion Strength | 70 oz/in |
| Backing Thickness | 0.168 mm |
| Backing Material | Polypropylene |
| Core Size | 3 in |
| Type | Filament Tape |
| Weight | 0.902 LB |
| EAN or UPC | 21200882043 |

