- Filament Tape
- 55 m Length
- 18 mm Width
- Black Color
| Thickness | 6 mil |
| Type | Filament Tape |
| Adhesion Strength | 50 oz/in |
| Elongation | 4.5 % |
| Core Size | 3 in |
| Adhesive | Synthetic Rubber |
| Backing Material | Polypropylene |
| Color | Black |
| Length | 55.000 m |
| Weight | 0.391 LB |
| EAN or UPC | 21200881312 |

