- 13.5 oz Container Size
- Cartridge Container Type
- Translucent Color
| Storage Temperature | 60 to 80 °F |
| Full Cure Time @ Temperature | 48 h @ 72 °F |
| Container Type | Cartridge |
| Shear Strength @ 72 °F | 2500 psi |
| Color | Translucent |
| Physical Form | Flowable Liquid |
| Hardness | 40 Shore D |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 8 to 13 min |
| Setting Time | 20 min |
| Viscosity Range (CPS) @ Room Temperature | 50,000 |
| Mixing Ratio | 1:1 |
| Container Size | 13.5 oz |
| Shelf Life | 15 Months |
| Weight | 0.769 LB |
| EAN or UPC | 21200878473 |

