- 13.52 oz Container Size
- Cartridge Container Type
- Gray Color
| Temperature Range [Max] | 300 °F |
| Container Size | 13.52 oz |
| Open Time @ 72 °F | 25 min |
| Assembly Type | Potting & Encapsulating |
| Setting Time | 2.5 h |
| Adhesive | Epoxy |
| Hardness | 70 Shore D |
| Container Type | Cartridge |
| Color | Gray |
| Shelf Life | 15 Months |
| Physical Form | Flowable Liquid |
| Viscosity Range (CPS) @ Room Temperature | 52,500 |
| Mixing Ratio | 1:1 |
| Storage Temperature | 60 to 80 °F |
| Weight | 1.423 LB |
| EAN or UPC | 21200878459 |

