- 7.03 oz Container Size
- Cartridge Container Type
- Gray Color
| Storage Temperature | 60 to 80 °F |
| Adhesive | Epoxy |
| Shelf Life | 15 Months |
| Assembly Type | Potting & Encapsulating |
| Hardness | 70 Shore D |
| Full Cure Time @ Temperature | 7 d @ 72 °F |
| Container Type | Cartridge |
| Mixing Ratio | 1:1 |
| Setting Time | 2.5 h |
| Temperature Range [Max] | 300 °F |
| Open Time @ 72 °F | 25 min |
| Shear Strength @ 72 °F | 3400 psi |
| Color | Gray |
| Viscosity Range (CPS) @ Room Temperature | 52,500 |
| Physical Form | Flowable Liquid |
| Container Size | 7.03 oz |
| Weight | 0.782 LB |
| EAN or UPC | 21200878442 |

