- 6.76 oz Container Size
- Cartridge Container Type
- Translucent Color
| Container Size | 6.76 oz |
| Working Time [Max] | 80.000 min |
| Viscosity Range (CPS) @ Room Temperature | 10,000 |
| Container Type | Cartridge |
| Color | Translucent |
| Physical Form | Liquid |
| Working Time [Min] | 60.000 min |
| Shelf Life | 15 Months |
| Storage Temperature | 60 to 80 °F |
| Hardness | 35 Shore D |
| Setting Time | 6 h |
| Open Time @ 72 °F | 80 min |
| Adhesive | Epoxy |
| Mixing Ratio | 1:1 |
| Weight | 0.742 LB |
| EAN or UPC | 21200878381 |

