- 13.52 oz Container Size
- Black Color
| Storage Temperature | 72 °F |
| Assembly Type | Potting & Encapsulating |
| Adhesive | Epoxy |
| Viscosity Range (CPS) @ Room Temperature | 12,000 |
| Container Size | 13.52 oz |
| Color | Black |
| Hardness | 83 Shore D |
| Physical Form | Paste |
| Shelf Life | 24 Months |
| Setting Time | 3 h |
| Mixing Ratio | 1:1 |
| Open Time @ 72 °F | 60 min |
| Weight | 1.516 LB |
| EAN or UPC | 21200878374 |
-
No Air Shipping


