- 7.03 oz Container Size
- Black Color
| Adhesive | Epoxy |
| Shelf Life | 24 Months |
| Color | Black |
| Viscosity Range (CPS) @ Room Temperature | 12,000 |
| Hardness | 83 Shore D |
| Mixing Ratio | 1:1 |
| Assembly Type | Potting & Encapsulating |
| Physical Form | Paste |
| Setting Time | 3 h |
| Open Time @ 72 °F | 60 min |
| Storage Temperature | 72 °F |
| Container Size | 7.03 oz |
| Weight | 0.0 LB |
| EAN or UPC | 21200878367 |

