- 13.53 oz Container Size
- Cartridge Container Type
- Off-White Color
| Working Time [Max] | 30.000 min |
| Color | Off-White |
| Mixing Ratio | 2:1 |
| Working Time [Min] | 15.000 min |
| Storage Temperature | 60 to 80 °F |
| Viscosity Range (CPS) @ Room Temperature | 30,000 |
| Container Size | 13.53 oz |
| Setting Time | 2 h |
| Physical Form | Flowable Liquid |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 20 min |
| Container Type | Cartridge |
| Shelf Life | 15 Months |
| Hardness | 75 to 80 Shore D |
| Weight | 1.516 LB |
| EAN or UPC | 21200878336 |
-
No Air Shipping


