- Electroplating Tape
- 36 yd Length
- 6 in Width
- Tan Color
| Backing Material | Vinyl |
| Backing Thickness | 0.16 mm |
| Thickness | 7.1 mil |
| Adhesive | Rubber |
| Length | 36 yd |
| Type | Electroplating Tape |
| Adhesion Strength | 37 oz/in |
| Temperature Range [Max] | 250 °F |
| Shelf Life | 18 Months |
| Color | Tan |
| Dia. | 4.72 in |
| Width | 6 in |
| Weight | 2.86 LB |
| EAN or UPC | 21200876646 |

