- Double Coated Tape
- 60 yd Length
- 3/4 in Width
- Clear Color
| Thickness | 4 mil |
| Primary Liner Thickness | 0.1 mm |
| Width | 3/4 in |
| Material | Polypropylene |
| Type | Double Coated Tape |
| Temperature Range [Max] | 165 °F |
| Primary Liner Color | Tan |
| Temperature Range [Min] | -40 °F |
| Color | Clear |
| Length | 60 yd |
| Carrier Thickness | 1 mil |
| Primary Liner | 60# Densified Kraft Paper |
| Weight | 0.51 LB |
| EAN or UPC | 21200872884 |

