- 13.52 oz Container Size
- Cartridge Container Type
- Gray Color
| Adhesive | Epoxy |
| Setting Time | 20 min |
| Shelf Life | 15 Months |
| Shear Strength @ 72 °F | 3500 psi |
| Physical Form | Flowable Liquid |
| Open Time @ 72 °F | 8 to 13 min |
| Working Time [Min] | 8.000 min |
| Working Time [Max] | 13.000 min |
| Full Cure Time @ Temperature | 48 h @ 72 °F |
| Storage Temperature | 60 to 80 °F |
| Mixing Ratio | 1:1 |
| Container Size | 13.52 oz |
| Container Type | Cartridge |
| Viscosity Range (CPS) @ Room Temperature | 55,000 |
| Hardness | 45 Shore D |
| Color | Gray |
| Weight | 1.432 LB |
| EAN or UPC | 21200872754 |

