- 200 ml Container Size
- Clear Color
| Physical Form | Liquid |
| Open Time @ 72 °F | 5 min |
| Mixing Ratio | 1:1 |
| Viscosity Range (CPS) @ Room Temperature | 6,500 |
| Adhesive | Epoxy |
| Color | Clear |
| Storage Temperature | 72 °F |
| Shelf Life | 15 Months |
| Container Size | 200 mL |
| Setting Time | 20 min |
| Hardness | 25 to 30 Shore D |
| Weight | 0.927 LB |
| EAN or UPC | 21200872709 |

