- 6.76 oz Container Size
- Cartridge Container Type
- Translucent Color
| Hardness | 80 to 85 Shore D |
| Container Size | 6.76 oz |
| Color | Translucent |
| Setting Time | 20 min |
| Physical Form | Flowable Liquid |
| Mixing Ratio | 1:1 |
| Storage Temperature | 60 to 80 °F |
| Container Type | Cartridge |
| Adhesive | Epoxy |
| Open Time @ 72 °F | 5 min |
| Shelf Life | 15 Months |
| Viscosity Range (CPS) @ Room Temperature | 95,000 |
| Weight | 0.738 LB |
| EAN or UPC | 21200872648 |

