- 7.03 oz Container Size
- Cartridge Container Type
- Clear Color
| Storage Temperature | 72 °F |
| Full Cure Time @ Temperature | 24 h @ 72 °F |
| Open Time @ 72 °F | 5 min |
| Setting Time | 20 min |
| Adhesive | Epoxy |
| Container Size | 7.03 oz |
| Assembly Type | Small Joint Assembly |
| Color | Clear |
| Hardness | 80 to 85 Shore D |
| Viscosity Range (CPS) @ Room Temperature | 13,000 |
| Container Type | Cartridge |
| Shelf Life | 15 Months |
| Mixing Ratio | 1:1 |
| Shear Strength @ 72 °F | 1500 psi |
| Physical Form | Flowable Liquid |
| Weight | 0.77 LB |
| EAN or UPC | 21200872600 |

