- 5 gal Container Size
- Drum Container Type
- Tan Color
| Hardness | 65 to 70 Shore D |
| Adhesive | Epoxy |
| Container Size | 5 gal |
| Mixing Ratio | 2:3 |
| Storage Temperature | 72 °F |
| Color | Tan |
| Open Time @ 72 °F | 120 min |
| Shelf Life | 24 Months |
| Setting Time | 10 h |
| Viscosity Range (CPS) @ Room Temperature | 550,000-900,000 |
| Physical Form | Paste |
| Container Type | Drum |
| Weight | 0.0 LB |
| EAN or UPC | 21200871801 |

