- Filament Tape
- 55 m Length
- 12 mm Width
- Clear Color
applications
- Light-duty strapping, building and reinforcing
features
- Polypropylene film
- Abrasion and moisture resistant
- High tensile strength (170 lb/in width)
- Allows printing and illustrations to be seen through tape
- Good shear and initial adhesion
- Good aging
- Protective of filaments and adhesive to provide longer package life
- Maximizes package performance when exposed to outdoor and humid environments
- Good holding under wide range of application conditions with minimum amount of tape
- Holds with minimum rubdown
- Boxes remain closed for longer periods of time
| Elongation | 0.03 % |
| Type | Filament Tape |
| Adhesive | Synthetic Rubber |
| Thickness | 5 mil |
| Tensile | 170 lb/in |
| Core Size | 3 in |
| Length | 55.000 m |
| Adhesion Strength | 50 oz/in |
| Manufacturer Name | SCOTCH |
| Color | Clear |
| Backing Material | Polypropylene |
| Cable Marking | 3 in |
| Weight | 0.22 LB |
| EAN or UPC | 21200865237 |

