- Filament Tape
- 55 m Length
- 24 mm Width
- Clear Color
applications
- Light-duty strapping, building and reinforcing
- Good adhesion to most fiberboard surfaces and a variety of plastics and metal surfaces
features
- Good holding under wide range of application conditions with minimum amount of tape
- Holds with minimum rubdown
- Boxes remain closed for longer periods of time
- Abrasion and moisture resistant
- High tensile strength (170 lb/in width)
- Allows printing and illustrations to be seen through tape
- Good shear and initial adhesion
- Good aging
- Protective of filaments and adhesive to provide longer package life
| Core Size | 3 in |
| Cable Marking | 3 in |
| Adhesion Strength | 48 oz/in |
| Type | Filament Tape |
| Adhesive | Synthetic Rubber |
| Performance | General Purpose |
| Length | 55.000 m |
| Backing Material | Polypropylene Film |
| Elongation | 3 % |
| Color | Clear |
| Thickness | 4 mil |
| Weight | 0.377 LB |
| EAN or UPC | 21200865206 |

