- Electroplating Tape
- 36 yd Length
- 1 1/2 in Width
- Tan Color
| Color | Tan |
| Backing Material | Vinyl |
| Thickness | 7.1 mil |
| Shelf Life | 18 Months |
| Temperature Range [Max] | 250 °F |
| Type | Electroplating Tape |
| Backing Thickness | 0.16 mm |
| Adhesion Strength | 37 oz/in |
| Width | 1 1/2 in |
| Length | 36 yd |
| Adhesive | Rubber |
| Weight | 0.712 LB |
| EAN or UPC | 21200861475 |

