- Low Tack Paper Tape
- 36 yd Length
- 2 in Width
- White Color
| Backing Material | Flatback Paper |
| Temperature Range [Max] | 150 °F |
| Shelf Life | 18 Months |
| Length | 36 yd |
| Thickness | 3.3 mil |
| Adhesive | Acrylic |
| Type | Low Tack Paper Tape |
| Color | White |
| Elongation | 2 % |
| Weight | 0.383 LB |
| EAN or UPC | 21200860102 |

