- Low Tack Paper Tape
- 36 yd Length
- 1 in Width
- White Color
| Shelf Life | 18 Months |
| Temperature Range [Max] | 150 °F |
| Length | 36 yd |
| Type | Low Tack Paper Tape |
| Adhesive | Acrylic |
| Thickness | 3.3 mil |
| Elongation | 2 % |
| Backing Material | Flatback Paper |
| Color | White |
| Weight | 0.211 LB |
| EAN or UPC | 21200860096 |

