- Extra Duct Tape
- 54.8 m Length
- 72 mm Width
- Silver Color
- Heavy-Duty Grade
| Shelf Life | 12 Months |
| Length | 54.800 m |
| Grade | Heavy-Duty |
| Type | Extra Duct Tape |
| Thickness | 10.7 mil |
| Color | Silver |
| Elongation | 16 % |
| Adhesive | Rubber |
| Temperature Range [Max] | 200 °F |
| Backing Material | Polyethylene Film Over Cloth Scrim |
| Width | 72.000 mm |
| Weight | 2.549 LB |
| EAN or UPC | 21200856358 |

