- Box Sealing Tape
- 914 m Length
- 48 mm Width
- Clear Color
| Type | Box Sealing Tape |
| Length | 914.000 m |
| Core Size | 3 in |
| Cable Marking | 3 in |
| Performance | General Purpose |
| Adhesion Strength | 30 oz/in |
| Color | Clear |
| Backing Material | Polypropylene Film |
| Backing Thickness | 0.025 mm |
| Thickness | 1.6 mil |
| Adhesive | Hot Melt Synthetic Rubber Resin |
| Weight | 4.025 LB |
| EAN or UPC | 21200852589 |

