- Double Coated Tape
- 60 yd Length
- 1 in Width
- Clear Color
| Primary Liner Thickness | 0.1 mm |
| Type | Double Coated Tape |
| Carrier Thickness | 1 mil |
| Primary Liner | 60# Densified Kraft Paper |
| Primary Liner Color | Tan |
| Length | 60 yd |
| Color | Clear |
| Thickness | 4 mil |
| Temperature Range [Max] | 165 °F |
| Width | 1 in |
| Temperature Range [Min] | -40 °F |
| Material | Polypropylene |
| Weight | 0.64 LB |
| EAN or UPC | 21200842665 |

